T COUPLER M12 MALE / M8 FEMALE 0 Degree

  • Mfr # 7000-74711-7780500

  • Zoro # G400448317


product price: $69.75
/ea

Key Features

Coupler Body Material
PUR
Voltage
max. 60 V DC
Operating Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-74711-7780500
Zoro #
G400448317
UPC #
-
Country of Origin
Hungary

Details

Coupler Body Material
PUR
Voltage
max. 60 V DC
Operating Temp. Range
-25 to +85 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.