Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-COUPLER M12FEM.8P/M12MALE 3P + M12MALE 4P+CABLE

  • Mfr # 230563

  • Zoro # G400618048


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Voltage
575 to 575 V AC
Temp. Range
-20 to +60 °C
Height
75 mm
Length
42 mm
Width
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230563
Zoro #
G400618048
UPC #
-
Country of Origin
Czechia

Dimensions

Height
75 mm
Length
42 mm
Width
45 mm

Details

Voltage
575 to 575 V AC
Temp. Range
-20 to +60 °C
Housing Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.