T-COUPLER SLIMLINE M12-MALE 5P./ 2X M12-FEMALE 5P.

  • Mfr # 7000-74711-7780300

  • Zoro # G400458101


product price:  $42.95
/ea

Key Features

Jacket Color
gray
Material
PUR
Shielded
yes
Jacket Material
FRNC
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-74711-7780300
Zoro #
G400458101
UPC #
-
Country of Origin
Hungary

Details

Jacket Color
gray
Material
PUR
Shielded
yes
Jacket Material
FRNC
Temp. Range
-25 to +85 °C
Mounting Style
inserted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.