MIRO TH 24VDC SK OPTO-COUPLER MODULE, IN: 50 VDC - OUT: 250 VAC / 0, 5A, 6, 2 mm screw-type terminal

  • Mfr # 52550

  • Zoro # G000533574


product price:  $79.69
/ea
Free Shipping & Returns

Key Features

Mounting - Relay
DIN-rail mountable
Body Depth - Relay
70 mm
Body Height - Relay
78 mm
Body Width - Relay
6.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52550
Zoro #
G000533574
UPC #
-
Country of Origin
Czechia

Dimensions

Body Depth - Relay
70 mm
Body Height - Relay
78 mm
Body Width - Relay
6.2 mm

Details

Mounting - Relay
DIN-rail mountable

Description

MIRO TH 24VDC SK OPTO-COUPLER MODULE, IN: 50 VDC - OUT: 250 VAC / 0,5A, 6,2 mm screw-type terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.