
M8 male 0 Degree /MSUD valve plug form C 8, 0mm(small), PVC 3x0.34 gy UL/CSA 5m
Mfr # 7000-88421-2130500
Zoro # G100458944
product price: $86.15
/ea
Free Shipping & Returns
Key Features
Color
gray
Jacket Color
gray
Shielded
no
Standards
UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-88421-2130500
Zoro #
G100458944
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Jacket Color
gray
Shielded
no
Standards
UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Cable Type
1 (PVC)
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Material
MSUD (PBT); M8 (PUR); Plastic
Description
M8 male 0° /MSUD valve plug form C 8,0mm(small), PVC 3x0.34 gy UL/CSA 5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.