Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12/D-SUB PROFIBUS ADAPTER MINI 90 Degree, M12 male B-cod./M12 female B-cod.

  • Mfr # 7000-99441-0000000

  • Zoro # G200457489


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Connector Type
M12-1 mm
Temp. Range
0 to +60 °C
Transmission Speed
max. 12 Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-99441-0000000
Zoro #
G200457489
UPC #
-
Country of Origin
Germany

Details

Connector Type
M12-1 mm
Temp. Range
0 to +60 °C
Transmission Speed
max. 12 Mbit/s

Description

M12/D-SUB PROFIBUS ADAPTER MINI 90°, M12 male B-cod./M12 female B-cod.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.