Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE PLUG SUPPRESSOR FORM BI - 11MM 90 Degree, Zener diode and LED, 24VDC/1

  • Mfr # 564501

  • Zoro # G900459929


product price: $1,297.99
/ea
Free Shipping & Returns

Key Features

Width
56 mm
Length
47 mm
Height
117 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team