Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 5000VA IN: 208.550VAC OUT: 2x115VAC

  • Mfr # 86157

  • Zoro # G100448228


product price: $3,248.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 61558-2-4, EN 62041 category 0
Height (In.)
248 mm
Width (In.)
197 mm
Mounting Type
4 hole screw mounting
Temp. Range
-20 to +40 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86157
Zoro #
G100448228
UPC #
-
Country of Origin
Czechia

Dimensions

Height (In.)
248 mm
Width (In.)
197 mm
Depth (In.)
250 mm

Details

Standards
EN 61558-2-4, EN 62041 category 0
Mounting Type
4 hole screw mounting
Temp. Range
-20 to +40 °C
Hz
50 to 60 Hz
Input voltage
208, 230, 380, 400, 420, 440, 460, 480, 500, 525, 550 V AC

Description

MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 5000VA IN: 208..550VAC OUT: 2x115VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.