Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CUBE20S DIGITAL OUTPUT MODULE DO2, 2x24VDC 0, 5A

  • Mfr # 57320

  • Zoro # G000617939


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Spring clamp plug-in terminals: max. 1.5 mm² (AWG 16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57320
Zoro #
G000617939
UPC #
-
Country of Origin
Thailand

Details

Connection Type
Spring clamp plug-in terminals: max. 1.5 mm² (AWG 16)

Description

CUBE20S DIGITAL OUTPUT MODULE DO2, 2x24VDC 0,5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.