Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CUBE20S Analog output module AO4, 4X16Bit Current I 0(4)-20mA

  • Mfr # 57362

  • Zoro # G400617935


product price: $1,102.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC (20.4 to 28.8 V DC)
Connection Type
Spring clamp plug-in terminals: max. 1.5 mm² (AWG 16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57362
Zoro #
G400617935
UPC #
-
Country of Origin
Thailand

Details

Voltage
24 V DC (20.4 to 28.8 V DC)
Connection Type
Spring clamp plug-in terminals: max. 1.5 mm² (AWG 16)

Description

CUBE20S Analog output module AO4, 4X16Bit Current I 0(4)€¦20mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.