This item is Discontinued.

Murray Circuit Breaker, 15, 1 Pole, 120/240VAC MURMP215

Circuit Breaker, 15, 1 Pole, 120/240VAC (Discontinued)

  • Mfr # MURMP215
  • Zoro # G4599126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MURMP215
Zoro #
G4599126
UPC #
040892518931
Country of Origin
Mexico

Details

Item
Circuit Breaker
Amps
15
Number of Poles
1
AC Voltage Rating
120/240VAC
Product Type
Circuit Breaker,Type MP-T,1P,15A

Description

Circuit Breaker,Type MP-T,1P,15A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.