Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Murray Circuit Breaker, 20, 1 Pole, 120/240VAC MURMP220

Circuit Breaker, 20, 1 Pole, 120/240VAC (Discontinued)

  • Mfr # MURMP220
  • Zoro # G4599117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MURMP220
Zoro #
G4599117
UPC #
040892518948
Country of Origin
Mexico

Details

Item
Circuit Breaker
Amps
20
Number of Poles
1
AC Voltage Rating
120/240VAC
Product Type
Circuit Breaker,Type MP-T,1P,20A

Description

Circuit Breaker,Type MP-T,1P,20A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.