Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Murray Brkr Murray 1P 15A 1" MP115

Brkr Murray 1P 15A 1" (Discontinued)

  • Mfr # MP115
  • Zoro # G2909450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP115
Zoro #
G2909450
UPC #
40892518887
Country of Origin
United States

Description

Murray MP series single pole 15 amp plug-In molded case circuit breaker with maximum voltage rating of 120 volt at 60Hz tripping method thermal magnetic and standard interrupting rating of 10 kilo-amp at 120 volt complete with non-interchangeable trip (LI) Long-Time and Instantaneous trip functions and load side lug terminals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.