Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Murray Brkr Murray 2P 20A 2" MP220

Brkr Murray 2P 20A 2" (Discontinued)

  • Mfr # MP220
  • Zoro # G2910744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP220
Zoro #
G2910744
UPC #
40892518948
Country of Origin
Mexico

Description

Murray MP series double pole 20 amp plug-in molded case circuit breaker with maximum voltage rating of 240 volt at 60Hz tripping method thermal magnetic and standard interrupting rating of 10 kilo-amp at 240 volt complete with non-interchangeable trip (LI) Long-Time and Instantaneous trip functions and load side lug terminals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.