Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Murray Brkr Murray 2P 30A 2" MP230

Brkr Murray 2P 30A 2" (Discontinued)

  • Mfr # MP230
  • Zoro # G2914098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP230
Zoro #
G2914098
UPC #
40892518962
Country of Origin
Mexico

Description

Siemens MP series double pole single phase 30 amp plug-on molded case circuit breaker with maximum voltage rating of 240 volt trip type common trip thermal magnetic complete with non-interchangeable trip (LI) Long-Time and Instantaneous trip functions and load side lug terminals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.