Safety Switches
- Mfr # GHN323NW
- Zoro # G723397606
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Standards
UL
Number of Poles
2
NEMA Enclosure Type
NEMA 3R
Current Rating
100 A
Number of Wires
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GHN323NW
- Zoro #
- G723397606
- UPC #
- -
- Country of Origin
- United States
- Standards
- UL
- Number of Poles
- 2
- NEMA Enclosure Type
- NEMA 3R
- Current Rating
- 100 A
- Number of Wires
- 3
- Voltage
- 250 VDC, 240 VAC
Description
240 VAC 60 Hz, 100 A, 3 W, 2-Pole, NEMA 3R, 304 Stainless Steel, General Duty, Single Throw Safety Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.