Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Murrelektronik 4Kw 575V-AC Surge Suppressor 236116

4Kw 575V-AC Surge Suppressor (Discontinued)

  • Mfr # 236116
  • Zoro # G104420497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
236116
Zoro #
G104420497
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
40 mm
Width
15 mm
Height
43 mm

Details

Enclosure Material
Plastic
Mounting Type
DIN-rail mountable
Input voltage
575 to 575 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.