5 POL MAL-FEM THRU MT RECP

  • Mfr # 8000-88410-3621500

  • Zoro # G400691874


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Material
PUR/PVC
Standards
UL (AWM-Style 20549/1731), CE conform
Housing Material
Plastic
Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-88410-3621500
Zoro #
G400691874
UPC #
-
Country of Origin
Germany

Dimensions

Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)

Details

Voltage
24 V DC
Material
PUR/PVC
Standards
UL (AWM-Style 20549/1731), CE conform
Housing Material
Plastic
Color
gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.