Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50M MAIN CABLE PUR/PVC-JB 8*0, 34+5*0, 75

  • Mfr # 7700-51101-S4X0500

  • Zoro # G500458452


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Shielding
Copper braid
Transmission Speed
10 Gbit/s
Jacket Material
TPE
Temp. Range
-25 to +85 °C
Standards
UL (AWM-Style 2463/11547), CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7700-51101-S4X0500
Zoro #
G500458452
UPC #
-
Country of Origin
Germany

Details

Shielding
Copper braid
Transmission Speed
10 Gbit/s
Jacket Material
TPE
Temp. Range
-25 to +85 °C
Standards
UL (AWM-Style 2463/11547), CSA
Mounting Style
inserted, tightened
Shielded
yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.