Shop MURRELEKTRONIK
See all product information
Create Account
7000-08061-6511000
- Mfr # 7000-08041-6300200
- Zoro # G900457307
product price:Â
$
23.65
/ea
Key Features
Color
black
Cable Type
3 (PUR)
Mounting Style
inserted, tightened
Material
PUR
Shielded
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-08041-6300200
- Zoro #
- G900457307
- UPC #
- -
- Country of Origin
- Germany
- Color
- black
- Cable Type
- 3 (PUR)
- Mounting Style
- inserted, tightened
- Material
- PUR
- Shielded
- no
- Temp. Range
- -25 to +85 °C
- Standards
- DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
- Wire Gauge
- similar to AWG 24
- Jacket Material
- PUR
Description
7000-08061-6511001
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.