
7700-48511-S4W0100
Mfr # 7700-40021-1501500
Zoro # G300458737
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Color
yellow
Jacket Color
yellow
Jacket Material
TPE
Mounting Style
inserted, tightened
Cable Type
TPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7700-40021-1501500
Zoro #
G300458737
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Jacket Color
yellow
Jacket Material
TPE
Mounting Style
inserted, tightened
Cable Type
TPE
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20626/10708), CSA; CE conform
Shielded
no
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.