Shop MURRELEKTRONIK
See all product information
Create Account
7/8" male 0 Degree / 7/8" female 0 Degree, PUR 5x1.5 gy UL/CSA+drag chain 2m
- Mfr # 7000-40581-0110300
- Zoro # G300458324
product price:
$
44.29
/ea
Key Features
Color
yellow
Shielded
no
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Cable Type
1 (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40581-0110300
- Zoro #
- G300458324
- UPC #
- -
- Country of Origin
- Germany
- Color
- yellow
- Shielded
- no
- Temp. Range
- -25 to +85 °C
- Standards
- DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
- Cable Type
- 1 (PVC)
- Mounting Style
- inserted, tightened
- Jacket Material
- PVC
- Jacket Color
- yellow
- Wire Gauge
- similar to AWG 24
- Material
- PUR
Description
M12 male 0° / M8 female 0°, PVC 4x0.25 ye UL/CSA 3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.