Zoro Homepage

ASSEMBLY MODULE MP 16, Mounting rail / screw-type terminal

  • Mfr # 62020

  • Zoro # G000691984


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Mounting - Relay
DIN-rail mountable or screwable
Body Depth - Relay
36 mm
Body Height - Relay
63 mm
Body Width - Relay
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62020
Zoro #
G000691984
UPC #
-
Country of Origin
Czechia

Dimensions

Body Depth - Relay
36 mm
Body Height - Relay
63 mm
Body Width - Relay
90 mm

Details

Mounting - Relay
DIN-rail mountable or screwable

Description

ASSEMBLY MODULE MP 16, Mounting rail / screw-type terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.