Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buzzer, 4.8125 in L

  • Mfr # 4000-76056-0000004

  • Zoro # G115705712


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cURus, EN IEC 60529
Voltage
24V
Housing Material
PC
Includes
Mounting Hardware
Overall Length
4 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-76056-0000004
Zoro #
G115705712
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Length
4 13/16 in
Overall Width
2 3/16 in
Overall Depth
2 3/16 in

Details

Item
Buzzer
Standards
CE, cURus, EN IEC 60529
Voltage
24V
Housing Material
PC
Includes
Mounting Hardware
Light Intensity
270 mcd, 360 mcd, 390 mcd, 610 mcd, 630 mcd, 940 mcd, 1,340 mcd
Operating Temperature - Minimum
-25 Degrees C
Operating Temperature - Maximum
60 Degrees C
Wattage
2 W
Features
7 Colors, 9 Visual Effects, Buzzer, Touch Sensor
Sound Style
Buzzer
IP Rating
IP65
Operating Current
0.080 A
Light Source
LED
For Location
Indoor
Product Type
Buzzer and LED
Connection Type
4-Pole M12
Light Operating Mode
Steady
Lens Color
White
Mounting Style
Surface Mount
Control Protocol
IO-Link
Power Source
Wire
Includes Mounting Hardware
Mounting Hardware Included
Operating Voltage
24V

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.