
Cabinet Power Outlet, 16 A, 250V AC, 2 Pole, Orange
Mfr # 4000-72000-0140000
Zoro # G700691734
product price:Â $80.75
/ea
Free Shipping & Returns
Key Features
Receptacle Type
Single
Current Rating
16 A
Voltage Rating
250V AC
Number of Poles
2
Wire Connection Type
Spring Clamp Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-72000-0140000
Zoro #
G700691734
UPC #
-
Country of Origin
Hungary
Details
Item
Cabinet Power Outlet
Receptacle Type
Single
Current Rating
16 A
Voltage Rating
250V AC
Number of Poles
2
Wire Connection Type
Spring Clamp Terminals
Housing Color
Orange
Standards
CE Certified
Max. Amps
10 to 16 A
Description
MODLINK MSVD CABINET POWER OUTLETS, VDE orange 250V AC / 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.