
Cabinet Power Outlet, 5 A, 240V AC, White
Mfr # 4000-72000-3210000
Zoro # G900691732
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Receptacle Type
Single
Current Rating
5 A
Voltage Rating
240V AC
Wire Connection Type
Screw Terminals
Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-72000-3210000
Zoro #
G900691732
UPC #
-
Country of Origin
India
Details
Item
Cabinet Power Outlet
Receptacle Type
Single
Current Rating
5 A
Voltage Rating
240V AC
Wire Connection Type
Screw Terminals
Housing Color
White
Max. Amps
max. 5 A
Voltage
240 V AC
Description
MODLINK MSVD CABINET POWER OUTLETS, India (IS 1293) 240 V AC/ 5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.