Zoro Homepage

cable drum Ø 500mm

  • Mfr # 7000-C0101-6260000

  • Zoro # G000458907


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Color
black
Cable Type
2 (PUR/PVC)
Jacket Material
PUR/PVC
Shielded
no
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-C0101-6260000
Zoro #
G000458907
UPC #
-
Country of Origin
Germany

Details

Color
black
Cable Type
2 (PUR/PVC)
Jacket Material
PUR/PVC
Shielded
no
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Wire Gauge
similar to AWG 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.