CAP FOR D-BOX M12 8WAY 4 POLE, No pot.-sep. 10m PUR/PVC, 8x0, 34+3X0.75

  • Mfr # 7700-A5A01-U1D0500

  • Zoro # G900457598


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Color
yellow
Shielded
no
Jacket Color
yellow
Jacket Material
TPE
Temp. Range
-25 to +80 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7700-A5A01-U1D0500
Zoro #
G900457598
UPC #
-
Country of Origin
Germany

Details

Color
yellow
Shielded
no
Jacket Color
yellow
Jacket Material
TPE
Temp. Range
-25 to +80 °C
Standards
UL (AWM-Style 21002/1841), CSA
Wire Gauge
similar to AWG 16
Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.