Circular Connector, M12 Male x M12 Female
Mfr # 7000-41242-0000000
Zoro # G915623872
product price: $33.59
/eaKey Features
Number of Poles
3, 4
Nominal Current
4 A
Housing Finish
Nickel
Thread Size
M12 Male x M12 Female
Locking Style
Screw Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-41242-0000000
Zoro #
G915623872
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12 Male x M12 Female
Details
Number of Poles
3, 4
Nominal Current
4 A
Housing Finish
Nickel
Item
Circular Connector
Locking Style
Screw Connection
Housing Material
PUR, Zinc Die-Cast
Standards
cULus, IEC 60664-1
Coding
A
IP Rating
IP67
Minimum Operating Temperature
-13 Degrees F
Shielded
No
Application
DC Power, Signal
Voltage Rating
250V
Mounting Style
Cable-to-Cable Adapter
Connector Body Type
Male x Female
End 2 Number of Poles
4
Connection Type
Pin and Socket
Connector Orientation
Straight
Description
Circular Connector, Mounting Style Cable-to-Cable Adapter, Application DC Power, Signal, Number of Poles 3, 4, Coding A, Mounting Type Cable to Cable, Connection Type Pin and Socket, Thread Size M12 Male x M12 Female, Voltage Rating 250V, Nominal Voltage 250V AC/DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PUR, Zinc Die-Cast, Housing Finish Nickel, Connector Body Type Male x Female, Shielded No, Connector Orientation Straight
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.