Circular Connector, M12 Male x M12 Female

  • Mfr # 7000-42253-0000000

  • Zoro # G515623869


product price: $67.99
/ea

Key Features

Shielded
Yes
Locking Style
Screw Connection
Housing Material
PUR, Zinc Die-Cast
Coding
A
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-42253-0000000
Zoro #
G515623869
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12 Male x M12 Female

Details

Shielded
Yes
Locking Style
Screw Connection
Housing Material
PUR, Zinc Die-Cast
Coding
A
Number of Poles
4
Item
Circular Connector
Nominal Current
4 A
Standards
cULus
IP Rating
IP67
Housing Finish
Nickel
Voltage Rating
800V
Minimum Operating Temperature
-13 Degrees F
Connection Type
Pin and Socket
Connector Orientation
Straight
Application
Cube67 Resist-Adjust
Connector Body Type
Male x Female
Mounting Style
Cable-to-Cable Adapter

Description

Circular Connector, Mounting Style Cable-to-Cable Adapter, Application Cube67 Resist-Adjust, Number of Poles 4, Coding A, Mounting Type Cable to Cable, Connection Type Pin and Socket, Thread Size M12 Male x M12 Female, Voltage Rating 800V, Nominal Voltage 30V AC/DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PUR, Zinc Die-Cast, Housing Finish Nickel, Connector Body Type Male x Female, Shielded Yes, Connector Orientation Straight

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.