Circular Connector, M12 Male x M12 Female
Mfr # 7000-42271-0000000
Zoro # G115623870
product price: $61.99
/eaKey Features
Nominal Current
4 A
Shielded
Yes
Locking Style
Screw Connection
Housing Finish
Nickel
Coding
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-42271-0000000
Zoro #
G115623870
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12 Male x M12 Female
Details
Nominal Current
4 A
Shielded
Yes
Locking Style
Screw Connection
Housing Finish
Nickel
Coding
A
Voltage Rating
800V
Application
Analog Sensors
Number of Poles
3, 5
Standards
cULus
IP Rating
IP67
Minimum Operating Temperature
-13 Degrees F
Item
Circular Connector
Housing Material
PUR, Zinc Die-Cast
Connection Type
Pin and Socket
Connector Orientation
Straight
End 2 Number of Poles
5
Connector Body Type
Male x Female
Mounting Style
Cable-to-Cable Adapter
Description
Circular Connector, Mounting Style Cable-to-Cable Adapter, Application Analog Sensors, Number of Poles 3, 5, Coding A, Mounting Type Cable to Cable, Connection Type Pin and Socket, Thread Size M12 Male x M12 Female, Voltage Rating 800V, Nominal Voltage 60V AC/DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PUR, Zinc Die-Cast, Housing Finish Nickel, Connector Body Type Male x Female, Shielded Yes, Connector Orientation Straight
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.