Circular Connector, M12 Male x M12 Female
Mfr # 7000-42281-0000000
Zoro # G215623879
product price: $53.19
/eaKey Features
Minimum Operating Temperature
-13 Degrees F
Standards
cULus
Housing Material
PUR, Zinc Die-Cast
Thread Size
M12 Male x M12 Female
Housing Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-42281-0000000
Zoro #
G215623879
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12 Male x M12 Female
Details
Minimum Operating Temperature
-13 Degrees F
Standards
cULus
Housing Material
PUR, Zinc Die-Cast
Housing Finish
Nickel
Number of Poles
5
Locking Style
Screw Connection
Voltage Rating
800V
IP Rating
IP67
Coding
A
Item
Circular Connector
Nominal Current
4 A
Application
DC Power, Signal
Connector Orientation
Straight
Connection Type
Pin and Socket
Mounting Style
Cable-to-Cable Adapter
Shielded
No
Connector Body Type
Male x Female
Description
Circular Connector, Mounting Style Cable-to-Cable Adapter, Application DC Power, Signal, Number of Poles 5, Coding A, Mounting Type Cable to Cable, Connection Type Pin and Socket, Thread Size M12 Male x M12 Female, Voltage Rating 800V, Nominal Voltage 30V AC/DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PUR, Zinc Die-Cast, Housing Finish Nickel, Connector Body Type Male x Female, Shielded No, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.