Circular Connector, M12 Male x M12 Male
Mfr # 7000-44201-0000000
Zoro # G915623889
product price: $49.99
/eaKey Features
Number of Poles
4
Housing Finish
Nickel
Minimum Operating Temperature
-13 Degrees F
Nominal Current
4 A
Coding
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-44201-0000000
Zoro #
G915623889
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12 Male x M12 Male
Details
Number of Poles
4
Housing Finish
Nickel
Minimum Operating Temperature
-13 Degrees F
Nominal Current
4 A
Coding
B
IP Rating
IP67
Housing Material
PUR, Zinc Die-Cast
Shielded
Yes
Locking Style
Screw Connection
Voltage Rating
800V
Item
Circular Connector
Application
DC Power, Profibus, Signal
Connection Type
Pin
Connector Orientation
Straight
Mounting Style
Cable-to-Cable Adapter
Connector Body Type
Male x Male
Description
Circular Connector, Mounting Style Cable-to-Cable Adapter, Application DC Power, Profibus, Signal, Number of Poles 4, Coding B, Mounting Type Cable To Cable, Connection Type Pin, Thread Size M12 Male x M12 Male, Voltage Rating 800V, Nominal Voltage 60V AC/DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PUR, Zinc Die-Cast, Housing Finish Nickel, Connector Body Type Male x Male, Shielded Yes, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.