Circular Connector, M12 Male x M8 Female
Mfr # 7000-42201-0000000
Zoro # G816150712
product price: $22.69
/eaKey Features
Shielded
No
Nominal Current
4 A
Minimum Operating Temperature
-13 Degrees F
Application
M12 3-Pole Distribution Box
Housing Material
PUR, Zinc Die-Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-42201-0000000
Zoro #
G816150712
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12 Male x M8 Female
Details
Shielded
No
Nominal Current
4 A
Minimum Operating Temperature
-13 Degrees F
Application
M12 3-Pole Distribution Box
Housing Material
PUR, Zinc Die-Cast
Item
Circular Connector
Connector Orientation
Straight
Connection Type
Pin and Socket
Standards
cULus, DIN EN 61076-2-101 (M12), DIN EN 61076-2-114, IEC 60664-1
IP Rating
IP67
Locking Style
Screw Connection
Voltage Rating
50V AC/60V DC
Coding
A
Number of Poles
3
Housing Finish
Nickel
Connector Body Type
Male x Female
Mounting Style
Cable-to-Cable Adapter
Description
Circular Connector, Mounting Style Cable-to-Cable Adapter, Application M12 3-Pole Distribution Box, Number of Poles 3, Coding A, Mounting Type Cable to Cable, Connection Type Pin and Socket, Thread Size M12 Male x M8 Female, Voltage Rating 50V AC/60V DC, Nominal Voltage 50V AC/60V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PUR, Zinc Die-Cast, Housing Finish Nickel, Connector Body Type Male x Female, Shielded No, Connector Orientation Straight
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.