Circular Connector, M8 Male x M12 Female

  • Mfr # 7000-88521-0000000

  • Zoro # G915705646


product price: $26.69
/ea

Key Features

IP Rating
IP67
Housing Finish
Nickel
Voltage Rating
800V
Nominal Current
4 A
Standards
cULus, IEC 60664-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-88521-0000000
Zoro #
G915705646
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8 Male x M12 Female

Details

IP Rating
IP67
Housing Finish
Nickel
Voltage Rating
800V
Item
Circular Connector
Nominal Current
4 A
Standards
cULus, IEC 60664-1
Minimum Operating Temperature
-13 Degrees F
Housing Material
PUR, Zinc Die-Cast
Number of Poles
3
Locking Style
Screw Connection
Coding
A
Application
M8 3-Pole Distribution Box
Connector Body Type
Male x Female
Shielded
No
Connector Orientation
Straight
Mounting Style
Cable-to-Cable Adapter
Connection Type
Pin and Socket

Description

Circular Connector, Mounting Style Cable-to-Cable Adapter, Application M8 3-Pole Distribution Box, Number of Poles 3, Coding A, Mounting Type Cable to Cable, Connection Type Pin and Socket, Thread Size M8 Male x M12 Female, Voltage Rating 800V, Nominal Voltage 50V AC/60V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PUR, Zinc Die-Cast, Housing Finish Nickel, Connector Body Type Male x Female, Shielded No, Connector Orientation Straight

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.