Circular Connector, M8 Male x M8 Female
Mfr # 7000-88501-0000000
Zoro # G915623926
product price: $28.49
/eaKey Features
Voltage Rating
800V
Coding
A
Housing Material
PUR, Zinc Die-Cast
IP Rating
IP67
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-88501-0000000
Zoro #
G915623926
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8 Male x M8 Female
Details
Voltage Rating
800V
Coding
A
Housing Material
PUR, Zinc Die-Cast
IP Rating
IP67
Standards
cULus
Nominal Current
4 A
Locking Style
Screw Connection
Number of Poles
3, 4
Item
Circular Connector
Housing Finish
Nickel
Minimum Operating Temperature
-13 Degrees F
Shielded
No
Application
DC Power, Signal
Connector Orientation
Straight
Mounting Style
Cable-to-Cable Adapter
Connector Body Type
Male x Female
End 2 Number of Poles
4
Connection Type
Pin and Socket
Description
Circular Connector, Mounting Style Cable-to-Cable Adapter, Application DC Power, Signal, Number of Poles 3, 4, Coding A, Mounting Type Cable to Cable, Connection Type Pin and Socket, Thread Size M8 Male x M8 Female, Voltage Rating 800V, Nominal Voltage 50V AC/DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material PUR, Zinc Die-Cast, Housing Finish Nickel, Connector Body Type Male x Female, Shielded No, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.