Combination Insert, 88 mm H
Mfr # 4000-68000-4130000
Zoro # G815705692
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Fuse Voltage Rating
32 V DC, 250 V AC
Insert Depth
72 mm
Socket Current Rating
15 A
Insert Height
88 mm
D-Sub Gender
Female (Front), Male (Rear)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-68000-4130000
Zoro #
G815705692
UPC #
-
Country of Origin
China
Dimensions
Insert Depth
72 mm
Insert Height
88 mm
Insert Width
116 mm
Details
Item
Combination Insert
Fuse Voltage Rating
32 V DC, 250 V AC
Socket Current Rating
15 A
D-Sub Gender
Female (Front), Male (Rear)
Data Port Configuration
(1) RJ45 CAT5e, (1) SUB-D9 Male-to-Female
Socket Configuration
(2) NEMA 5-15 GFCI
RJ45 Gender
Female (Front); Female (Rear)
Resets
(1) 3A Fuse
Socket Voltage Rating
125 V AC
Description
Grainger Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.