
CONTROL SYSTEMS, ASA DIN-rail mounting adapter, Accessories, PK10
Mfr # 20900
Zoro # G100692041
product price: $47.99
/pk 10, $4.80/eaKey Features
Length
20 mm
Width
45 mm
Depth
10 mm
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20900
Zoro #
G100692041
UPC #
-
Country of Origin
Germany
Dimensions
Length
20 mm
Width
45 mm
Depth
10 mm
Details
Material
Plastic
Description
CONTROL SYSTEMS, ASA DIN-rail mounting adapter, Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.