Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Blue Cable Jacket, 3 m L Cable

  • Mfr # 7700-44711-S4U0300

  • Zoro # G411209020


product price: $69.15
/ea

Key Features

End 1 Number of Pins
4
End 2 Number of Pins
4
Cable Length
3 m
Wire Size
24 AWG
IP Rating
IP20, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-44711-S4U0300
Zoro #
G411209020
UPC #
4048879619714
Country of Origin
United States

Dimensions

Cable Length
3 m
Wire Size
24 AWG

Details

Item
Cordset
End 1 Number of Pins
4
End 2 Number of Pins
4
IP Rating
IP20, IP67
Standards
DIN EN 61076-2-101 (M12)
Max. Voltage
1,500 V AC
Max. Amps
1.5 A
End 1 Connection Type
M12
End 2 Connection Type
RJ45
Shielded
Yes
Data Rate
0.1 Gbits
End 1 Coding
D
End 2 Gender
Male
Cable Jacket Color
Blue
Cable Jacket Material
TPE
Number of Wires
4
End 1 Gender
Male
End 2 Mounting Orientation
Straight
Minimum Operating Temperature
-13 Degrees F
End 1 Mounting Orientation
Straight
Maximum Operating Temperature
185 Degrees F
Performance Category
Cat5

Description

Cordset, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 3 m, Cable Jacket Color Blue, Cable Jacket Material TPE, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, IP67, Number of Wires 4, Standards DIN EN 61076-2-101 (M12), Shielded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.