Zoro Homepage

Cordset, Blue Cable Jacket, 5 m L Cable

  • Mfr # 7700-44511-S4U0500

  • Zoro # G411209037


product price: $86.65
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
4
End 2 Number of Pins
4
Cable Length
5 m
Wire Size
24 AWG
IP Rating
IP65, IP66K, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-44511-S4U0500
Zoro #
G411209037
UPC #
4048879605861
Country of Origin
United States

Dimensions

Cable Length
5 m
Wire Size
24 AWG

Description

Cordset, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Blue, Cable Jacket Material TPE, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP66K, IP67, Number of Wires 4, Standards DIN EN 61076-2-101 (M12), Shielded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.