Cordset, Front-Mounting, M12, 0.34 sq mm, 4A
Mfr # 7024-13561-9720020
Zoro # G211207318
product price: $49.29
/eaKey Features
End 1 Number of Pins
5
Cable Length
0.2 m
Wire Size
0.34 sq mm
IP Rating
IP67, IP69K
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7024-13561-9720020
Zoro #
G211207318
UPC #
4048879756686
Country of Origin
Germany
Dimensions
Cable Length
0.2 m
Wire Size
0.34 sq mm
Details
Item
Cordset
End 1 Number of Pins
5
IP Rating
IP67, IP69K
Standards
UL
Features
Front Mounting
Max. Amps
4 A
End 1 Connection Type
M12
End 2 Connection Type
Bare Wire
Max. Voltage
125 V AC/DC
Shielded
No
Cable Jacket Material
PP
End 1 Gender
Female
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Number of Wires
5
End 1 Mounting Orientation
Front-Mounting
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 5, End 1 Mounting Orientation Front-Mounting, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 0.2 m, Cable Jacket Material PP, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.