Zoro Homepage

Cordset, Green Cable Jacket, 10 m L Cable

  • Mfr # 7000-44711-7961000

  • Zoro # G211209084


product price: $203.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
4
End 2 Number of Pins
4
Cable Length
10 m
Wire Size
22/7 AWG
IP Rating
IP20, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-44711-7961000
Zoro #
G211209084
UPC #
4048879140874
Country of Origin
Hungary

Dimensions

Cable Length
10 m
Wire Size
22/7 AWG

Details

Item
Cordset
End 1 Number of Pins
4
End 2 Number of Pins
4
IP Rating
IP20, IP67
Max. Voltage
300 V
Max. Amps
1.5 A
End 2 Connection Type
RJ45
End 1 Connection Type
M12
Standards
CE Conform, cURus Approval (AWM-Style 20549/11602), DIN EN 61076-2-101 (M12)
Cable Jacket Material
PUR
Data Rate
0.1 Gbits
Performance Category
Cat5
Number of Wires
4
Minimum Operating Temperature
-13 Degrees F
End 1 Mounting Orientation
Straight
End 1 Coding
D
End 2 Material
PUR
Maximum Operating Temperature
185 Degrees F
Cable Jacket Color
Green
Shielded
Yes
End 2 Gender
Male
End 1 Gender
Male
End 2 Mounting Orientation
Straight
End 1 Material
PUR

Description

Cordset, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 10 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, IP67, Number of Wires 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.