Zoro Homepage

Cordset, Green Cable Jacket, 1.5 m L Cable

  • Mfr # 7000-51001-7900150

  • Zoro # G411209112


product price: $122.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
8
End 2 Number of Pins
8
Cable Length
1.5 m
Wire Size
26/7 AWG
IP Rating
IP65, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-51001-7900150
Zoro #
G411209112
UPC #
4048879495165
Country of Origin
Czechia

Dimensions

Cable Length
1.5 m
Wire Size
26/7 AWG

Details

Item
Cordset
End 1 Number of Pins
8
End 2 Number of Pins
8
IP Rating
IP65, IP67
End 2 Connection Type
M12
Max. Amps
0.5 A
Standards
CE Conform, cURus Approval (AWM-Style 20549/10532), DIN EN 61076-2-114 (M8)
End 1 Connection Type
M12
Max. Voltage
50 V AC, 60 V DC
End 2 Coding
X
Cable Jacket Color
Green
End 2 Material
PUR
Shielded
Yes
End 1 Mounting Orientation
Straight
Cable Jacket Material
PUR
Minimum Operating Temperature
-13 Degrees F
End 2 Mounting Orientation
Straight
Performance Category
Cat6
Data Rate
10 Gbits
End 1 Gender
Male
Maximum Operating Temperature
185 Degrees F
End 1 Coding
X
End 1 Material
PUR
End 2 Gender
Male
Number of Wires
8

Description

Cordset, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 1.5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.