Cordset, IDC, Pin, 32V AC/32V DC
Mfr # 7000-12461-0000000
Zoro # G211208735
product price: $20.89
/eaKey Features
IP Rating
IP67
Connector Body Type
Pin
Conductor Cross Section Size
0.5 sq mm
Connection Type
IDC
Connector Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-12461-0000000
Zoro #
G211208735
UPC #
4048879201858
Country of Origin
Germany
Dimensions
Conductor Cross Section Size
0.5 sq mm
Thread Size
M12
Cable Outside Diameter
5 mm
Details
Item
Cordset
IP Rating
IP67
Connector Body Type
Pin
Connection Type
IDC
Connector Orientation
Straight
Voltage Rating
32V AC, 32V DC
Minimum Operating Temperature
-13 Degrees F
Coding
A
Locking Style
Screw Connection
Number of Poles
3
Mounting Style
Screw
Max. Amps
4 A
Description
Circular Connector, Mounting Style Screw, Number of Poles 3, Coding A, Connection Type IDC, Thread Size M12, Voltage Rating 32V AC, 32V DC, Nominal Voltage 32V AC, Nominal Current 4 A, Locking Style Screw Connection, Connector Body Type Pin, Conductor Cross Section Size 0.5 sq mm, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.