Cordset, Male, M12, Straight

  • Mfr # 7000-40821-6301000

  • Zoro # G411209198


product price: $105.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
4
End 2 Number of Pins
3
Cable Length
1 m
Wire Size
0.25 mm²
IP Rating
IP65, IP66K, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-40821-6301000
Zoro #
G411209198
UPC #
4048879154123
Country of Origin
Germany

Dimensions

Cable Length
1 m
Wire Size
0.25 mm²

Details

Item
Cordset
End 1 Number of Pins
4
End 2 Number of Pins
3
IP Rating
IP65, IP66K, IP67
Standards
UL Listed, CSA Certified
End 1 Connection Type
M12
Max. Voltage
300 V AC
Max. Amps
4 A
End 2 Connection Type
(2) M8
Cable Jacket Color
Black
Maximum Operating Temperature
176 Degrees F
Number of Wires
3
Shielded
No
End 2 Gender
Female
End 1 Gender
Male
End 1 Mounting Orientation
Straight
Cable Jacket Material
PUR
End 2 Mounting Orientation
Straight
Minimum Operating Temperature
-13 Degrees F
Product Type
M12

Description

Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 3, End 2 Connection Type (2) M8, Cable Length 1 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 0.25 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.