Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Male, M8, Front-Mounting

  • Mfr # 7000-08563-9690050

  • Zoro # G711209034


product price: $21.85
/ea

Key Features

End 1 Number of Pins
4
Cable Length
0.5 m
Wire Size
0.25 mm²
IP Rating
IP67
Max. Voltage
50 V AC, 60 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-08563-9690050
Zoro #
G711209034
UPC #
4048879508148
Country of Origin
Germany

Dimensions

Cable Length
0.5 m
Wire Size
0.25 mm²

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP67
Max. Voltage
50 V AC, 60 V DC
Standards
UR
Features
Front Mounting
End 2 Connection Type
Bare Wire
Max. Amps
4 A
End 1 Connection Type
M8
NEMA Rating
3, 4, 6P
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-13 Degrees F
End 1 Gender
Male
Number of Wires
4
Cable Jacket Material
PP
End 1 Mounting Orientation
Front-Mounting
Shielded
No
Product Type
M8

Description

Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Front-Mounting, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 0.5 m, Cable Jacket Material PP, Max. Amps 4 A, Wire Size 0.25 sq mm, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.