Zoro Homepage

Cordset, PUR Cable Jacket, 10 m L Cable

  • Mfr # 7000-58101-2371000

  • Zoro # G411207927


product price: $116.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
4
Cable Length
10 m
Wire Size
18 AWG
IP Rating
IP67
Max. Amps
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-58101-2371000
Zoro #
G411207927
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Length
10 m
Wire Size
18 AWG

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP67
Max. Amps
4 A
End 1 Connection Type
(2) DIN Form BI
End 2 Connection Type
Bare Wire
Max. Voltage
28.8 V AC, 30 V DC
End 1 Thread
M3
Features
Plastic Housings with Good Resistance Against Chemicals and Oils
Standards
cCSAus, CE Conform, cURus Approval (AWM-Style 20549/10493)
Cable Jacket Color
Gray
End 1 Mounting Orientation
Right Angle
Number of Wires
4
End 1 Gender
Female
Minimum Operating Temperature
-13 Degrees F
Shielded
No
Cable Jacket Material
PUR
Maximum Operating Temperature
185 Degrees F

Description

Cordset, End 1 Gender Female, End 1 Thread M3, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type (2) DIN Form BI, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Gray, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 18 AWG, Maximum Operating Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.