Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, PUR Cable Jacket, 2 m L Cable

  • Mfr # 7000-08061-2310200

  • Zoro # G411207774


product price: $23.85
/ea

Key Features

End 1 Number of Pins
4
Cable Length
2 m
Wire Size
24 AWG
IP Rating
IP65, IP66K, IP67
Max. Amps
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-08061-2310200
Zoro #
G411207774
UPC #
4048879229784
Country of Origin
United States

Dimensions

Cable Length
2 m
Wire Size
24 AWG

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP65, IP66K, IP67
Max. Amps
4 A
Max. Voltage
50 V AC, 60 V DC
Features
Plastic Housings with Good Resistance Against Chemicals and Oils
End 2 Connection Type
Bare Wire
End 1 Connection Type
M8
Standards
CSA/UL
Number of Wires
4
End 1 Mounting Orientation
Straight
Cable Jacket Material
PUR
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-13 Degrees F
Cable Jacket Color
Gray
Shielded
No
End 1 Gender
Female

Description

Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Gray, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.