Zoro Homepage

Cordset, PVC Cable Jacket, 10 m L Cable

  • Mfr # 7000-08001-0101000

  • Zoro # G411207552


product price: $32.25
/ea

Key Features

End 1 Number of Pins
3
Cable Length
10 m
Wire Size
24 AWG
IP Rating
IP65, IP66K, IP67
End 2 Connection Type
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-08001-0101000
Zoro #
G411207552
UPC #
4048879234221
Country of Origin
United States

Dimensions

Cable Length
10 m
Wire Size
24 AWG

Details

Item
Cordset
End 1 Number of Pins
3
IP Rating
IP65, IP66K, IP67
End 2 Connection Type
Bare Wire
Max. Voltage
50 V AC, 60 V DC
End 1 Connection Type
M8
Max. Amps
4 A
Standards
CSA/UL
Features
Plastic Housings with Good Resistance Against Chemicals and Oils
End 1 Gender
Male
Cable Jacket Color
Yellow
Maximum Operating Temperature
185 Degrees F
Number of Wires
3
Cable Jacket Material
PVC
Shielded
No
End 1 Mounting Orientation
Straight
Minimum Operating Temperature
-13 Degrees F
Cable Type
Round

Description

Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.