Zoro Homepage

Cordset, PVC Cable Jacket, 5 m L Cable

  • Mfr # 7000-80041-6160500

  • Zoro # G211208063


product price: $32.39
/ea

Key Features

End 1 Number of Pins
3
Cable Length
5 m
Wire Size
18 AWG
IP Rating
IP67
Features
Plastic Housings with Good Resistance Against Chemicals and Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-80041-6160500
Zoro #
G211208063
UPC #
4048879132817
Country of Origin
Czechia

Dimensions

Cable Length
5 m
Wire Size
18 AWG

Details

Item
Cordset
End 1 Number of Pins
3
IP Rating
IP67
Features
Plastic Housings with Good Resistance Against Chemicals and Oils
End 2 Connection Type
Bare Wire
Max. Voltage
121 V AC/DC
End 1 Thread
M2.5
Max. Amps
4 A
Standards
cCSAus, CE Conform
End 1 Connection Type
DIN Form C
End 1 Gender
Female
End 1 Mounting Orientation
Right Angle
Number of Wires
3
Minimum Operating Temperature
-13 Degrees F
Cable Jacket Material
PVC
Shielded
No
Cable Jacket Color
Black
Maximum Operating Temperature
185 Degrees F

Description

Cordset, End 1 Gender Female, End 1 Thread M2.5, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type DIN Form C, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 18 AWG, Maximum Operating Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.